Zoro Homepage

Sydney 13in LED Ceiling Light, Light Antique Brass

  • Mfr # SYDC13LAJUDLB

  • Zoro # G015278743


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120-277V
Lumens
1400
Dimmable
Yes
Finish
Light Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYDC13LAJUDLB
Zoro #
G015278743
UPC #
37949506737
Country of Origin
China

Dimensions

Width
13 in

Details

Lamp Type
Integrated LED
Voltage
120-277V
Lumens
1400
Dimmable
Yes
Finish
Light Antique Brass
Glass Color
Gold
Item
Ceiling
Housing Material
Steel, Glass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Fixture Shape
Globe/Circle
Assembly Required
Full Assembly
Socket Type
Integrated LED
Shade Color
White
System Type
Hardwired
Shade Material
Glass diffuser
Orientation
Vertical
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.

Description

The Sydney LED ceiling light offers a sleek and contemporary design, perfect for enhancing your home lighting. Its globe shape and integrated LED provide a modern touch to any living room or transitional space. The fixture combines style and functionality, making it an ideal addition to your home decor.


  • • Semi-flush hanging type for easy installation
  • • Globe shape adds a modern touch
  • • Integrated LED ensures energy efficiency
  • • Dimmable for customizable lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.