Zoro Homepage

Sydney 21in LED Vanity, Satin Nickel

  • Mfr # SYDV2107LAJUDSN

  • Zoro # G414832409


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
21 in
Width
7 in
Housing Finish
Satin Nickel
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYDV2107LAJUDSN
Zoro #
G414832409
UPC #
037949506669
Country of Origin
China

Dimensions

Height
21 in
Width
7 in

Details

Color
Silver
Housing Finish
Satin Nickel
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
Dimmable
Yes
Includes
1 x Vanity
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
911
Assembly Required
Partial Assembly
Material
Steel, Acrylic
Shape
Linear
Title 24
Yes
System Type
Hardwire
Average Life
50,000 hrs.
Orientation
Horizontal

Description

Introducing the stylish Sydney LED Vanity from AFX. Perfect for those who love the cutting-edge, this vanity adds a contemporary touch to any room. Made of durable steel with an acrylic shade, it ensures longevity and delivers optimum brightness. Ideal for the bathroom or hallway, it seamlessly integrates with your existing home design while providing optimal lighting. Not only functional, its modern design elevates your home's aesthetics. The built-in LED light offers energy-efficient illumination, enhancing your room while keeping it well-lit and inviting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.