Zoro Homepage

Sydney 28in LED Vanity, Light Antique

  • Mfr # SYDV2807LAJUDLB

  • Zoro # G314832424


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYDV2807LAJUDLB
Zoro #
G314832424
UPC #
37949506706
Country of Origin
China

Dimensions

Height
28 in
Width
7 in

Details

Color
Gold
Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
White
Lumens
1251
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
1 x Vanity
Title 24
Yes
System Type
Hardwire
Assembly Required
Partial Assembly
Material
Steel, Acrylic
Average Life
50,000 hrs.
Orientation
Horizontal
Shape
Linear

Description

Introducing the stylish Sydney LED Vanity from AFX. Perfect for those who love the cutting-edge, this vanity adds a contemporary touch to any room. Made of durable steel with an acrylic shade, it ensures longevity and delivers optimum brightness. Ideal for the bathroom or hallway, it seamlessly integrates with your existing home design while providing optimal lighting. Not only functional, its modern design elevates your home's aesthetics. The built-in LED light offers energy-efficient illumination, enhancing your room while keeping it well-lit and inviting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.