Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tad 14in. LED Sconce, 120-277V, 5 CCT, Black

  • Mfr # TADS0514LAJUDBK

  • Zoro # G016283180


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Assembled Depth
4 in
Finish
Black
Lumens
1100
Lamp Included
Integrated
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADS0514LAJUDBK
Zoro #
G016283180
UPC #
37949505419
Country of Origin
China

Dimensions

Assembled Depth
4 in
Height
14 in
Width
4.5 in

Details

Finish
Black
Lumens
1100
Lamp Included
Integrated
Watts
12 W
Shade Color
Frosted
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Voltage
120-277V
Material
Steel, Acrylic
LED Life Expectancy (Hours)
50,000 hrs.
System Type
Hardwired
Light Fixture Shape
Linear
Color
Black

Description

The Tad LED wall sconce blends sleek design with modern functionality, making it a perfect addition to your indoor spaces like a bedroom or office. Crafted with durable steel and acrylic materials, this linear fixture offers a stylish touch while providing excellent lighting for any reading nook or kitchen area. Enjoy the benefits of integrated LED technology, which ensures bright, energy-efficient illumination for your living spaces.


  • Integrated LED technology for energy efficiency
  • Vertical orientation with a linear candle-like shape
  • Dimmable feature to adjust lighting ambiance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.