
Tad 24in. LED Vanity, 120-277V, 5 CCT, Satin Nickel
Mfr # TADV2404LAJUDSN
Zoro # G716283091
product price:Â $103.00
/ea
Free Shipping & Returns
Key Features
Watts
18 W
Voltage
120-277V
Size
24 in
Lamp Type
Integrated LED
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TADV2404LAJUDSN
Zoro #
G716283091
UPC #
37949505341
Country of Origin
China
Dimensions
Size
24 in
Height
4.5 in
Width
24.75 in
Depth
4 in
Details
Watts
18 W
Voltage
120-277V
Lamp Type
Integrated LED
Color
Satin Nickel
Housing Finish
Satin Nickel
Lumens
1700
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Included
Integrated
LED Life Expectancy (Hours)
50,000 hrs.
Material
Steel, Acrylic
System Type
Hardwired
Light Fixture Shape
Linear
Description
The Tad LED vanity is a perfect choice for your bathroom lighting needs, offering a sleek and transitional design that complements a variety of decor styles. Its linear shape and steel construction provide a modern touch, while the integrated LED offers efficient and bright illumination. Ideal for those who appreciate understated elegance in their bathroom spaces.
- Features integrated LED for efficient lighting
- Perfect for bathroom lighting needs
- Steel construction adds a modern touch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.