
Tad 48-in. LED Vanity - Satin Nickel
Mfr # TADV4804LAJMVSN
Zoro # G211821477
product price: $150.00
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
4
Length
4.5
Width
5
Housing Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TADV4804LAJMVSN
Zoro #
G211821477
UPC #
037949502692
Country of Origin
China
Dimensions
Height
4
Length
4.5
Width
5
Details
Item
Vanity Light
Color
Silver
Housing Finish
Satin Nickel
Voltage
120V-277V
Number of Lights
1
Shade Type
Rectangular
Finish
Satin Nickel, Frosted
Fixture Type
Vanity Light
Includes
Light Bulb
Material
Steel, Acrylic
Type
Hardwired
Bulb Type
Integrated LED
Watts
34
Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Lumens
3300
Description
Experience the versatility and elegance of the Tad LED Vanity, blending contemporary and transitional design seamlessly. Its integrated LED technology guarantees energy efficiency and longevity, catering to various settings and moods. With a sleek rectangular shape and a damp location rating, this fixture combines style and practicality, making it a sophisticated choice for both indoor and outdoor spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.