Zoro Homepage

Tad 48in. LED Vanity, 120-277V, 5 CCT, Black

  • Mfr # TADV4804LAJUDBK

  • Zoro # G916283143


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Voltage
120-277V
Color
Black
Watts
34 W
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADV4804LAJUDBK
Zoro #
G916283143
UPC #
037949505396
Country of Origin
China

Dimensions

Height
4.5 in
Width
48.5 in
Size
48 in
Depth
4 in

Details

Voltage
120-277V
Color
Black
Watts
34 W
Housing Finish
Black
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Included
Integrated
Lumens
3200
Light Fixture Shape
Linear
System Type
Hardwired
Material
Steel, Acrylic
LED Life Expectancy (Hours)
50,000 hrs.

Description

The Tad LED vanity is a perfect choice for your bathroom lighting needs, offering a sleek and transitional design that complements a variety of decor styles. Its linear shape and steel construction provide a modern touch, while the integrated LED offers efficient and bright illumination. Ideal for those who appreciate understated elegance in their bathroom spaces.


  • Features integrated LED for efficient lighting
  • Perfect for bathroom lighting needs
  • Steel construction adds a modern touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.