Tad 48in. LED Vanity, 120-277V, 5 CCT, Satin Nickel

  • Mfr # TADV4804LAJUDSN

  • Zoro # G216283119


product price:  $136.79
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Lamp Type
Integrated LED
Lamp Included
Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADV4804LAJUDSN
Zoro #
G216283119
UPC #
37949505389
Country of Origin
China

Dimensions

Height
4.5 in
Width
48.5 in
Size
48 in
Depth
4 in

Details

Color
Satin Nickel
Lamp Type
Integrated LED
Housing Finish
Satin Nickel
Lamp Included
Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
34 W
Lumens
3200
Voltage
120-277V
Material
Steel, Acrylic
Light Fixture Shape
Linear
LED Life Expectancy (Hours)
50,000 hrs.
System Type
Hardwired

Description

The Tad LED vanity is a perfect choice for your bathroom lighting needs, offering a sleek and transitional design that complements a variety of decor styles. Its linear shape and steel construction provide a modern touch, while the integrated LED offers efficient and bright illumination. Ideal for those who appreciate understated elegance in their bathroom spaces.


  • Features integrated LED for efficient lighting
  • Perfect for bathroom lighting needs
  • Steel construction adds a modern touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.