Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tana 6" LED Flush Mount - White

  • Mfr # TNAF06LAJENWH

  • Zoro # G705831364


product price: $31.00
/ea

Key Features

Width
1.1
Voltage
120V
Height
1
Lumens
850
Watts
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNAF06LAJENWH
Zoro #
G705831364
UPC #
037949492030
Country of Origin
China

Dimensions

Width
1.1
Height
1

Details

Voltage
120V
Lumens
850
Watts
13
Finish
White
Item
Flush Mount
Housing Material
50% Steel 50% Acrylic
Includes
Light Bulb
Fixture Type
Flush Mount
Color Temperature
3000K/4000K/5000K
Lamp Included
Yes
Shade Type
Round
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Loaded with practical features, the AFX LED Flush Mount in White is an excellent choice for your entryway, living room, or bedroom. This flush mount light includes a convenient twist and lock diffuser cover and PIR motion sensor. The light fixture also has adjustable color temperature, so you can set the tone however you like.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.