Shop AFX
See all product information
Create Account
Tana, 7'' LED Flush Mount, White
- Mfr # TNAF07LAJENWH
- Zoro # G823783804
product price:Â
$
21.69
/ea
Key Features
Body Material
Steel, Acrylic
Height
1 in
Shade Color
White
Voltage
120V
Shade Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNAF07LAJENWH
- Zoro #
- G823783804
- UPC #
- 37949512103
- Country of Origin
- Thailand
- Body Material
- Steel, Acrylic
- Shade Color
- White
- Voltage
- 120V
- Shade Material
- Acrylic
- Housing Finish
- White
- Item
- Flush Mount
- Shade Shape
- Circular
- Canopy Shape
- Round
- Fixture Housing Material
- Steel
- Fixture Shape
- Globe/Circle
- Color
- White
Dimensions
- Height
- 1 in
- Width
- 6.88 in
- Length
- 6.88 in
Description
The Tana 7'' LED Flush Mount offers a sleek and modern lighting solution for any space. With its integrated LED design and built-in passive infrared motion sensor, this fixture is perfect for areas like hallways or foyers where style meets functionality. Enjoy customized lighting with the 5-in-1 CCT feature, allowing you to adjust the color temperature to perfectly suit your surroundings.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.