Zoro Homepage
This item is Discontinued.
Afx Tatum LED Flushmount, Watts: 31 TTMF1626L30D1SN

Tatum LED Flushmount, Watts: 31 (Discontinued)

  • Mfr # TTMF1626L30D1SN
  • Zoro # G1244819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTMF1626L30D1SN
Zoro #
G1244819
UPC #
037949445173
Country of Origin
China

Dimensions

Diameter
17"
Height
3.15"

Details

Item
Tatum LED Flushmount
Voltage
12V
Watts
31
Lamp Type
Led
Material
Acrylic
Type
Flush Mount
Finish
Steel

Description

Tatum LED Flushmount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.