
Theo - 2-Light Flush Mount - Black Finish
Mfr # THEF13MBBK
Zoro # G3258338
product price: $91.00
/ea
Free Shipping & Returns
Key Features
Width
3.58
Voltage
120V
Height
4.5
Watts
60
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THEF13MBBK
Zoro #
G3258338
UPC #
037949479581
Country of Origin
China
Dimensions
Width
3.58
Height
4.5
Details
Voltage
120V
Watts
60
Finish
Black
Item
Flush Mount
Fixture Type
Flush Mount
Bulb Type
Incandescent
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Shade Type
Drum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.