Tonya 18-in. LED Vanity - Satin Nickel

  • Mfr # TNYV1803LAJUDSN

  • Zoro # G611821527


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
3
Length
2.75
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNYV1803LAJUDSN
Zoro #
G611821527
UPC #
037949502746
Country of Origin
China

Dimensions

Height
3
Length
2.75
Width
3

Details

Color
Silver
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V-277V
Number of Lights
1
Fixture Type
Vanity Light
Finish
Satin Nickel, White
Material
Steel, Acrylic
Includes
Light Bulb
Type
Hardwired
Power Source
Hardwired
Lumens
600
Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
cETLus Damp
Watts
9
Bulb Type
Integrated LED

Description

Meet the Tonya LED Vanitya steel-crafted, linear fixture seamlessly blending transitional, modern, and contemporary styles. Its sleek design harmonizes diverse aesthetics, bringing a timeless allure to any space while illuminating with modern efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.