LED Vanity Light, T10, Impact Rtd, S2Steel

  • Mfr # PCV2406LAJENSN

  • Zoro # G522784942


product price: $85.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCV2406LAJENSN
Zoro #
G522784942
UPC #
037949512523
Country of Origin
Viet Nam

Description

Pacific LED Vanity, Diameter Not Applicable, Overall Length 24 in, Series N, Light Output 1,392 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 17 W, Voltage 120V AC, Overall Height 6 in, Overall Width 3 1/8 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Mounting Hardware Included Machine Screws, Plastic Anchor, Screw, Wire Connector, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.