Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trace 24-in. LED Vanity, Light Antique Brass

  • Mfr # TRCV2405L30D1LB

  • Zoro # G710388938


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Height
4.75
Length
24.12
Housing Finish
Light Antique Brass
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRCV2405L30D1LB
Zoro #
G710388938
UPC #
037949500261
Country of Origin
China

Dimensions

Height
4.75
Length
24.12
Width
1.8

Details

Item
Vanity Light
Housing Finish
Light Antique Brass
Voltage
120V
Number of Lights
1
Shade Material
60% Steel, 40% Acrylic
Shade Type
Irregular
Color Temp.
3000K
Finish
Light Antique Brass, Frosted
Bulb Technology
Integrated LED
Fixture Wattage
20
Fixture Type
Vanity Light
Includes
Light Bulb
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Lumens
900
Color Temperature
3000K
Watts
20
Bulb Type
Integrated LED

Description

Enhance your bathroom aesthetic with the Trace LED Vanity, skillfully crafted from steel and acrylic. Its linear shape and modern-transitional style seamlessly blend with your decor, while the integrated LED technology provides efficient illumination. With a damp location rating and dimmable functionality, this vanity light offers both versatility and style, making it a practical addition to your bathroom lighting solution. Integrated LED. Fixture is dimmable. Damp location. Linear fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.