Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trace 36-in. LED Vanity, Light Antique Brass

  • Mfr # TRCV3605L30D1LB

  • Zoro # G110388927


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Height
4.75
Length
36
Housing Finish
Light Antique Brass
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRCV3605L30D1LB
Zoro #
G110388927
UPC #
037949500292
Country of Origin
China

Dimensions

Height
4.75
Length
36
Width
2.6

Details

Item
Vanity Light
Housing Finish
Light Antique Brass
Voltage
120V
Number of Lights
1
Shade Material
60% Steel, 40% Acrylic
Shade Type
Irregular
Color Temp.
3000K
Finish
Light Antique Brass, Frosted
Bulb Technology
Integrated LED
Fixture Type
Vanity Light
Fixture Wattage
30
Includes
Light Bulb
Color Temperature
3000K
Lumens
1400
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Watts
30

Description

Enhance your bathroom aesthetic with the Trace LED Vanity, skillfully crafted from steel and acrylic. Its linear shape and modern-transitional style seamlessly blend with your decor, while the integrated LED technology provides efficient illumination. With a damp location rating and dimmable functionality, this vanity light offers both versatility and style, making it a practical addition to your bathroom lighting solution. Integrated LED. Fixture is dimmable. Damp location. Linear fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.