This item is Discontinued.

Afx Tribeca 12" LED Flushmount - 20W 120V - Satin Nickel TRBF12LAJD1SN

This item is Discontinued.

Afx

Tribeca 12" LED Flushmount - 20W 120V - Satin Nickel (Discontinued)

Mfr # TRBF12LAJD1SN
Zoro # G2500851
UPC # 037949473190
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRBF12LAJD1SN
Zoro #
G2500851
UPC #
037949473190
Country of Origin
China

Dimensions

Width
2.5
Height
3

Details

Voltage
120V
Lumens
1700
Watts
20
Finish
Satin Nickel
Item
Flushmount
Color Temperature
3000/3500/4000
Fixture Type
Flushmount
Includes
Light Bulb
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Shade Type
Cylinder
Power Source
Hardwired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.