Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tru 48in Outdoor LED Sconce, Black

  • Mfr # TRUW0548LAJUDBK

  • Zoro # G214802510


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Outdoor
Voltage
120-277V
Width
5 in
Height
3 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRUW0548LAJUDBK
Zoro #
G214802510
UPC #
37949507277
Country of Origin
China

Dimensions

Width
5 in
Height
3 in

Details

Includes
1 x Outdoor
Voltage
120-277V
Lumens
1992
Finish
Black
Glass Color
Black
Lamp Type
Integrated LED
Housing Material
Aluminum, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Rated Life
50,000 hrs.
Title 24
Yes
Shade Color
White
Assembly Required
Partial Assembly
Orientation
Vertical
Diffuser Included
Yes
Shade Material
Acrylic
System Type
Hardwire
Shape
Linear

Description

Elevate your outdoor home design with the Tru LED Outdoor Sconce. This contemporary piece, made from durable aluminum and acrylic, can be a perfect addition to your patio, enlightening it with its built-in LED lights. With its vertical orientation and linear shape, this armed sconce adds a modern touch while provided adequate lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.