Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuck 8'' LED Flush Mount, White

  • Mfr # TUCF08LAJD1WH

  • Zoro # G214704241


product price: $36.00
/ea

Key Features

Width
8.75 in
Voltage
120V
Height
8.75 in
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUCF08LAJD1WH
Zoro #
G214704241
UPC #
037949505259
Country of Origin
China

Dimensions

Width
8.75 in
Height
8.75 in

Details

Voltage
120V
Dimmable
Yes
Item
Ceiling Light
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Shape
Circle
Includes
1 x Ceiling Light
Color
White
Fixture Type
Hardwired
Housing Material
Steel/Acrylic
Socket Type
Integrated LED
Light Bulb Shape
Integrated LED

Description

Introducing the Tuck LED Flush mount, a sleek and modern touch to any outdoor space. Crafted from durable steel and illuminating acrylic, this ceiling light lends an air of contemporary elegance to your decor. Perfectly suited for high-traffic areas like the hallway or kitchen, it's also a sleek addition to your foyer or office. With its integrated LED technology, this light fixture offers a bright, welcoming glow to enrich your space.


  • •Designed to fit your space without the need for a chandelier
  • •Built with resilient steel and shining acrylic for long-lasting use
  • •Versatile design blends seamlessly with any contemporary styled home
  • •Can be used in various rooms including the hallway, kitchen, foyer or office
  • •Stylish and low-profile recessed downlight feature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.