Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist 24" LED Vanity - Black

  • Mfr # TWTV2405L30D1BK

  • Zoro # G906642615


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Height
4.36
Length
23.8
Width
2.4
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWTV2405L30D1BK
Zoro #
G906642615
UPC #
037949495826
Country of Origin
China

Dimensions

Height
4.36
Length
23.8
Width
2.4

Details

Item
Vanity Light
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
12.5
Shade Type
Rectangle
Color Temp.
3000K
Finish
Black
Description/Special Features
The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED
Lighting Certification
ETL||cETL
Dimmable
Yes
Housing Material
Steel, Acrylic
Fixture Type
Vanity Light
Lamp Watts
25
Lamp Included
Yes
Includes
Light Bulb
Power Source
Hardwired
Lumens
1200
Color Temperature
3000K
Watts
25
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED

Description

The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.