Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist 36" LED Vanity - Black

  • Mfr # TWTV3605L30D1BK

  • Zoro # G306642604


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Height
4.36
Length
35.75
Width
2.3
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWTV3605L30D1BK
Zoro #
G306642604
UPC #
037949495857
Country of Origin
China

Dimensions

Height
4.36
Length
35.75
Width
2.3

Details

Item
Vanity Light
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
18
Shade Type
Rectangle
Color Temp.
3000K
Housing Material
Steel, Acrylic
Finish
Black
Dimmable
Yes
Description/Special Features
The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED
Lamp Watts
36
Fixture Type
Vanity Light
Lamp Included
Yes
Lighting Certification
ETL||cETL
Includes
Light Bulb
Damp/Wet Rating
ETL||cETL Damp
Color Temperature
3000K
Lumens
1975
Power Source
Hardwired
Watts
36
Bulb Type
Integrated LED

Description

The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.