Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist 48" LED Pendant - Satin Nickel

  • Mfr # TWTP48L30D1SN

  • Zoro # G806642616


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
1.6
Length
47.6
Width
3.45
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWTP48L30D1SN
Zoro #
G806642616
UPC #
037949495802
Country of Origin
China

Dimensions

Height
1.6
Length
47.6
Width
3.45
Cord Length
108"

Details

Lamp Type
Integrated LED
Voltage
120V
Number of Lights
20
Shade Type
Rectangle
Color Temp.
3000K
Item
Pendant
Finish
Satin Nickel
Dimmable
Yes
Fixture Type
Pendant
Lamp Included
Yes
Color Temperature
3000K
Lumens Per Watt
935
Description/Special Features
The Twist LED Pendant by AFX is a futuristic take on a cool contemporary design with a subtle twist that brings any room to life. This fixture is crafted using a steel construction with an acrylic diffuser that softens and distributes its dimmable integrated LED light. It's a design-forward way to add context and depth to kitchen islands, bars, dining tables, and more. | | Dimmable: TRIAC/ELV | Title 24 Compliant | Integrated LED | Steel construction with acrylic diffusers
Includes
Light Bulb
Material
Steel, Acrylic
Green Certification or Other Recognition
ETL||cETL
Watts
40
Lamp Watts
40
Lumens
1875
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp

Description

The Twist LED Pendant by AFX is a futuristic take on a cool contemporary design with a subtle twist that brings any room to life. This fixture is crafted using a steel construction with an acrylic diffuser that softens and distributes its dimmable integrated LED light. It's a design-forward way to add context and depth to kitchen islands, bars, dining tables, and more. Dimmable: TRIAC/ELV Title 24 Compliant Integrated LED Steel construction with acrylic diffusers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.