Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tyke 3 Light Linear Pendant, Medium Base 120V, Satin Brass

  • Mfr # TYKP04MBSBLNR3

  • Zoro # G008051063


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Height
6.5
Length
36
Width
5.2
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYKP04MBSBLNR3
Zoro #
G008051063
UPC #
037949498827
Country of Origin
China

Dimensions

Height
6.5
Length
36
Width
5.2
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Brass
Fixture Type
Pendant
Watts
60
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
E26
Slope Ceiling Adaptable
No

Description

Reinvigorate your kitchen and dining room space with the AFX Tyke 3 Light Linear Pendant This modern hanging pendant light is hardwired by design and hangs at the perfect length This pendant light is crafted with a strong steel frame and shade, making for a striking, industrial look Use this AFX pendant light to flood your space with crisp, ambient light Modern 3 light linear pendant with solid metal diffuser is suspended with a 9 foot adjustable cords Also available in monopoint or round multipoint canopy options Medium base socket Available in three finishes Dimmer TRIACELV Light bulb not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.