Zoro Homepage

Tyke 4" Pendant - Satin Brass

  • Mfr # TYKP04MBSB

  • Zoro # G704302322


product price: $101.00
/ea
Free Shipping & Returns

Key Features

Height
6.5
Length
4
Width
1.4
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYKP04MBSB
Zoro #
G704302322
UPC #
37949487715
Country of Origin
China

Dimensions

Height
6.5
Length
4
Width
1.4
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Satin Brass
Includes
Light Bulb
Fixture Type
Pendant
Watts
60
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
Yes

Description

Make your kitchen or dining room space classier with the AFX Tyke 4" Pendant. This stylish pendant light boasts a strong steel frame and shade, perfect for a modern design scheme. Use this light to add rich light to your favorite space. / / Satin Brass Steel Frame Pendant Light / Satin Brass Steel Shade / Hardwire system installation only /

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.