Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unity9"LEDSconce, Silver, Steel, 4inL

  • Mfr # USS080812L30ENBN

  • Zoro # G403528573


product price: $56.00
/ea

Key Features

Dimmable
No
Standards
ADA, cETLus
Series
Unity
Housing Material
Steel
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USS080812L30ENBN
Zoro #
G403528573
UPC #
037949467731
Country of Origin
China

Dimensions

Overall Length
4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
8 in
Overall Height
8 1/4 in

Details

Fixture Type
Sconce
Dimmable
No
Item
Unity 9" LED Sconce
Standards
ADA, cETLus
Series
Unity
Housing Material
Steel
Voltage
120V AC
Housing Finish
Brushed Nickel
Lighting Technology
LED
Includes Mounting Hardware
Yes
Shade Color
White
Includes
Decorative Finial
Dimming Method
No Dimming
Color Rendering Index
80
Rated Life
50,000 hr
Shade Material
Glass
Dimming Type
No Dimming
Compliance Type
Not Rated
Lens Material
Glass
Bulb Quantity
1
For Bulb Type
Integrated LED
Includes Bulb
Yes
Maximum Fixture Wattage
10 W
Environmental Rating
Damp Location Rated
Light Output
1,200 lm
Color Temperature
3000K

Description

Unity 9 In. LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series USS0808, Light Output 1,200 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120V AC, Overall Height 8 1/4 in, Overall Width 8 in, Housing Color Silver, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Glass, Compliance Type Not Rated, Lighting Technology LED, Ballast Quantity Not Applicable, Ballast Type Not Applicable, Bulb Quantity 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.