
Vaportite LED Industrial Mount
Mfr # VTL483500L40MV
Zoro # G1244934
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Voltage
12-277V
Finish
Polycarbonate
Watts
34
Lamp Type
Led
Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTL483500L40MV
Zoro #
G1244934
UPC #
37949405658
Country of Origin
China
Dimensions
Width
48"
Height
5.13"
Length
6.75"
Details
Item
Vaportite LED Industrial Mount
Voltage
12-277V
Finish
Polycarbonate
Watts
34
Lamp Type
Led
Material
polycarbonate
Type
Surface Mount
Description
Vaportite LED Industrial Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.