Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vasari - 12in LED Outdoor Sconce- 120V - 12W - Black

  • Mfr # VSRW0412LAJUDBK

  • Zoro # G422652983


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Fixture Housing Color
Black
Dimmable
Yes
Damp/Wet Rating
Wet
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSRW0412LAJUDBK
Zoro #
G422652983
UPC #
037949509011
Country of Origin
China

Dimensions

Width
4 in
Height
11.75 in
Depth
2 in

Details

Fixture Housing Color
Black
Dimmable
Yes
Damp/Wet Rating
Wet
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Housing Material
Aluminum
Voltage
120-277V
Lumens
460
Item
Outdoor Sconce
Shade Material
Seeded Glass
Diffuser
No
System Type
Hardwired
Orientation
Vertical

Description

Elevate your exterior with the Vasari LED outdoor sconce, a contemporary lighting fixture designed to blend durable craftsmanship with eye catching style. Its diecast aluminum housing and weather resistant powder coat finish ensure lasting performance, while the clear seeded glass diffuser creates a distinctive, textured glow. Perfect for highlighting entryways or patios, the downlight design delivers focused illumination with subtle elegance. With integrated energy efficient LED technology and dimmable control, the Vasari adds both function and flair to your outdoor living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.