
Vasari - 17in LED Outdoor Sconce - 120V - 18W - Black
Mfr # VSRW0517LAJUDBK
Zoro # G022652987
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Housing Material
Aluminum
Damp/Wet Rating
Wet
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSRW0517LAJUDBK
Zoro #
G022652987
UPC #
037949509028
Country of Origin
China
Dimensions
Width
4 in
Height
17 in
Depth
2 in
Details
Dimmable
Yes
Housing Material
Aluminum
Damp/Wet Rating
Wet
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Housing Color
Black
Rated Life
50,000 hrs.
Lamp Type
Integrated LED
Lumens
700
Voltage
120-277V
Item
Outdoor Sconce
Orientation
Vertical
Diffuser
No
System Type
Hardwired
Shade Material
Seeded Glass
Description
Elevate your exterior with the Vasari LED outdoor sconce, a contemporary lighting fixture designed to blend durable craftsmanship with eye catching style. Its die: cast aluminum housing and weather resistant powder coat finish ensure lasting performance, while the clear seeded glass diffuser creates a distinctive, textured glow. Perfect for highlighting entryways or patios, the downlight design delivers focused illumination with subtle elegance. With integrated energy efficient LED technology and dimmable control, the Vasari adds both function and flair to your outdoor living space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.