This item is Discontinued.

Afx Ventura 10" LED Outdoor Sconce - Grey VNTW071010L30ENGY

Ventura 10" LED Outdoor Sconce - Grey (Discontinued)

  • Mfr # VNTW071010L30ENGY
  • Zoro # G504985107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNTW071010L30ENGY
Zoro #
G504985107
UPC #
037949465218
Country of Origin
China

Dimensions

Width
7.13
Height
9.88
Length
3.5

Details

Item
Outdoor Wall Sconce
Voltage
120V
Series
Ventura
Watts
9
Lumens
1000
Finish
Grey
Fixture Housing Color
Grey
Lamp Watts - Fixtures
9W
Lamp Included
Yes
Lamp Watts
9
Fixture Housing Material
Aluminum
Color Temp.
3000K
Socket Type
Integrated LED
Lamp Type
Integrated LED
Lamp Quantity
1
CRI
80

Description

Brighten up your outdoor entryway or back porch with the AFX Ventura LED Outdoor Sconce. This wall sconce lamp features a half round design with decorative metal bands and aluminum housing, and the white acrylic diffuser emits the perfect amount of light for your space. The Ventura LED Outdoor Sconce is available in two finishes. | ADA,cETLus,Title 24,Wet Rated | Half round LED outdoor sconce with metal decorative bands and aluminum housing. | White Acrylic diffuser. | Available in two finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.