This item is Discontinued.

Afx Ventura LED Sconce, 10", Brushed Nickel EGSF0407L30D1WH

This item is Discontinued.

Afx

Ventura LED Sconce, 10", Brushed Nickel (Discontinued)

Mfr # EGSF0407L30D1WH
Zoro # G1242834
UPC # 037949465621
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGSF0407L30D1WH
Zoro #
G1242834
UPC #
037949465621
Country of Origin
China

Dimensions

Height
0.75"
Width
5"

Details

Item
Edge - 4" Square Ceiling Light Fixture
Voltage
12V
Watts
10
Finish
White
Lamp Type
Led
Material
Acrylic
Energy Star Compliant
No
Type
Ceiling Mount
Standards
ETL||cETL

Description

Edge - 4 In. Square Ceiling Light Fixture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.