Zoro Homepage

Verona 09in LED Pendant, Light Antique

  • Mfr # VRNP09LAJUDLB

  • Zoro # G014832373


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
9 in
Width
9 in
Voltage
120-277V
Shade Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRNP09LAJUDLB
Zoro #
G014832373
UPC #
037949505846
Country of Origin
China

Dimensions

Height
9 in
Width
9 in

Details

Color
Gold
Voltage
120-277V
Shade Material
Acrylic
Shade Color Family
White
Chandelier/ Pendant Type
Integrated LED
Finish
Light Antique Brass
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Title 24
Yes
Lumens
947
Rated Life
50,000 hrs.
Material
Steel, Acrylic
Includes
1 x Pendant
Slope Ceiling Adaptable
Yes
System Type
Hardwire
Assembly Required
Partial Assembly
Diffuser Included
Yes
Orientation
Vertical
Shape
Teardrop

Description

Immerse your living spaces in warm, inviting light with the Verona LED Pendant. Its transitional style merges the best of traditional and modern aesthetics, making this pendant a versatile choice for your home. Crafted with high-quality steel and acrylic, this pendant enhances your home lighting experience and suits various decor styles with its sophisticated design. Whether hung over your dining table or gracing your foyer, it brings a touch of elegance and contemporary charm to your interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.