Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verona 1-Light LED Flush Ceiling Light, White Acrylic Shade, Satin Nickel Finish

  • Mfr # VRNF05LAJUDSN

  • Zoro # G314704233


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Voltage
120-277V
Dimmable
Yes
Housing Material
Steel/Acrylic
Fixture Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRNF05LAJUDSN
Zoro #
G314704233
UPC #
037949505778
Country of Origin
China

Dimensions

Width
5 in
Height
5 in

Details

Voltage
120-277V
Dimmable
Yes
Item
Ceiling Light
Housing Material
Steel/Acrylic
Color
Nickel
Fixture Type
Hardwired
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Shape
Globe
Includes
1 x Ceiling Light
Light Bulb Shape
Integrated LED
Socket Type
Integrated LED

Description

Upgrade your space with the Verona LED Ceiling Light. Its sleek, raised round canopy and white globe shade bring a fresh, modern touch. The soft white LED light adds a bright, inviting glow, perfect for lighting up your hallway or kitchen. Combining contemporary design with practical functionality, this ceiling light offers a stylish and efficient way to brighten any room.


  • •Made from durable steel and acrylic for longevity
  • •Integrated LED light for energy efficiency
  • •Modern, contemporary design suits any room decor
  • •Ideal for lighting the hallway, foyer, or kitchen
  • •Comfortable, soft light suitable for the living room and bedroom
  • •CETLus certified for quality assurance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.