Verona 3-Light Linear Pendant, 120V, 45W, 5 CCT, Black

  • Mfr # VRNP09LAJUDBKLNR3

  • Zoro # G816283137


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Lumens
2835
Rated Life
50,000 hrs.
Material
Steel, Acrylic
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRNP09LAJUDBKLNR3
Zoro #
G816283137
UPC #
037949508755
Country of Origin
China

Dimensions

Height
9 in
Width
9 in
Canopy Depth
5 in

Details

Lumens
2835
Rated Life
50,000 hrs.
Material
Steel, Acrylic
Lamp Type
Integrated LED
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Included
Integrated
Finish
Black
Watts
45 W
Color
Black
System Type
Hardwired
Hanging Type
Stem
Light Fixture Shape
Globe/Circle

Description

The Verona LED pendant features a unique three-light sphere design that brings a modern and artistic touch to any space. Its sleek and contemporary form makes it an ideal choice for transitional areas like a bedroom or office. The three distinct spheres create a striking focal point, adding visual interest while providing ample illumination. Perfect for enhancing the aesthetic of your living room, the integrated LED lights offer both energy efficiency and a warm, inviting glow, effortlessly balancing style and functionality.


  • Three light design
  • Steel and acrylic construction
  • Linear pendant for modern spaces
  • Integrated LED provides 2835-lumens
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.