Zoro Homepage

Verona 4in Light LED Pendant Light, Black

  • Mfr # VRNP2X4LAJUDBK

  • Zoro # G315278740


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
30 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRNP2X4LAJUDBK
Zoro #
G315278740
UPC #
37949507284
Country of Origin
China

Dimensions

Width
30 in

Details

Color
Black
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Item
Pendant
Finish
Black
Material
Steel, Acrylic
Slope Ceiling Adaptable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
2300
Rated Life
50,000 hrs.
Dimmable
Yes
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Shape
Irregular
System Type
Hardwired
Assembly Required
Full Assembly
Orientation
Vertical
Socket Type
Integrated LED

Description

The Verona LED Pendant brings a sleek, contemporary touch to your home lighting. Featuring an eye-catching irregular shape and modern design, this transitional piece adds a touch of elegance to your living or dining area. With integrated LED technology, it provides efficient illumination while enhancing the atmosphere, making it both stylish and practical for any contemporary space. Elevate your home with the Verona LED Pendant, where modern design meets functional beauty.


  • • Integrated LED for energy efficiency
  • • Compatible with sloped ceilings
  • • Adjustable height for versatile use
  • • Irregular shape adds a modern touch
  • • Includes (2) 6" and (4) 12" adjustable stems with swivel on canopy for 60 deg sloped ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.