Zoro Homepage

Verona 4in Light LED Pendant Light, Light Antique Brass

  • Mfr # VRNP2X4LAJUDLB

  • Zoro # G215278741


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
30 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRNP2X4LAJUDLB
Zoro #
G215278741
UPC #
37949507307
Country of Origin
China

Dimensions

Width
30 in

Details

Color
Gold
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Item
Pendant
Finish
Light Antique Brass
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Lumens
2300
Material
Steel, Acrylic
Dimmable
Yes
Slope Ceiling Adaptable
Yes
Assembly Required
Full Assembly
System Type
Hardwired
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Socket Type
Integrated LED
Orientation
Vertical
Shape
Irregular

Description

The Verona LED Pendant brings a sleek, contemporary touch to your home lighting. Featuring an eye-catching irregular shape and modern design, this transitional piece adds a touch of elegance to your living or dining area. With integrated LED technology, it provides efficient illumination while enhancing the atmosphere, making it both stylish and practical for any contemporary space. Elevate your home with the Verona LED Pendant, where modern design meets functional beauty.


  • • Integrated LED for energy efficiency
  • • Compatible with sloped ceilings
  • • Adjustable height for versatile use
  • • Irregular shape adds a modern touch
  • • Includes (2) 6" and (4) 12" adjustable stems with swivel on canopy for 60 deg sloped ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.