Verona 6in Light LED Pendant Light, Light Antique Brass

  • Mfr # VRNP3X6LAJUDLB

  • Zoro # G115278742


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
30 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRNP3X6LAJUDLB
Zoro #
G115278742
UPC #
037949507338
Country of Origin
China

Dimensions

Width
30 in

Details

Color
Gold
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Item
Pendant
Finish
Light Antique Brass
Slope Ceiling Adaptable
Yes
Rated Life
50,000 hrs.
Dimmable
Yes
Material
Steel, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
3300
Assembly Required
Full Assembly
Orientation
Vertical
Socket Type
Integrated LED
Shape
Irregular
System Type
Hardwired
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.

Description

Elevate your space with the Verona LED pendant, a perfect blend of contemporary and transitional styles that adds a touch of elegance to your home lighting. Its sleek steel construction and unique irregular shape make it a standout piece in any room, providing both style and functionality.


  • • Integrated LED light for energy efficiency
  • • Compatible with sloped ceilings
  • • Adjustable height for customized installation
  • • Dimmable for flexible lighting options
  • • Includes (2) 6" and (4) 12" adjustable stems with swivel on canopy for 60 deg sloped ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.