
View 05in. LED Pendant, 120-277V, 10W, 5 CCT, Black
Mfr # VIP04LAJUDBKWH
Zoro # G216283126
product price:Â $119.00
/ea
Free Shipping & Returns
Key Features
Width
5 in
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Watts
12 W
Material
Steel, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VIP04LAJUDBKWH
Zoro #
G216283126
UPC #
37949507574
Country of Origin
China
Dimensions
Width
5 in
Height
16.0 in
Details
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Watts
12 W
Finish
Black
Material
Steel, Glass
Lamp Included
Integrated
Lamp Type
Integrated LED
Color
Black
Lumens
540
Voltage
120-277V
Hanging Type
Cord
Light Fixture Shape
Cylinder
System Type
Hardwired
Description
The view LED pendant from AFX is a captivating lighting addition to any bedroom or living room. With its sleek, cylindrical design and integrated LED, this transitional piece effortlessly combines style and functionality. It's perfect for those looking to enhance the ambiance with modern lighting while enjoying energy efficiency and longevity.
- Integrated LED for energy efficiency
- Sleek cylindrical design for modern appeal
- Perfect for bedrooms or living rooms
- Adjustable hanging height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.