
View 05in. LED Pendant, 120-277V, 10W, 5 CCT, Satin Nickel
Mfr # VIP04LAJUDSNWH
Zoro # G516283109
product price:Â $119.00
/ea
Free Shipping & Returns
Key Features
Material
Steel, Glass
Watts
12 W
Rated Life
50,000 hrs.
Lamp Included
Integrated
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIP04LAJUDSNWH
Zoro #
G516283109
UPC #
37949507581
Country of Origin
China
Dimensions
Height
16.0 in
Width
5 in
Details
Material
Steel, Glass
Finish
Satin Nickel
Watts
12 W
Rated Life
50,000 hrs.
Lamp Included
Integrated
Color
Satin Nickel
Lumens
540
Voltage
120-277V
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Light Fixture Shape
Cylinder
Hanging Type
Cord
System Type
Hardwired
Description
The view LED pendant from AFX is a captivating lighting addition to any bedroom or living room. With its sleek, cylindrical design and integrated LED, this transitional piece effortlessly combines style and functionality. It's perfect for those looking to enhance the ambiance with modern lighting while enjoying energy efficiency and longevity.
- Integrated LED for energy efficiency
- Sleek cylindrical design for modern appeal
- Perfect for bedrooms or living rooms
- Adjustable hanging height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.