Zoro Homepage

View 3 Light Round Pendant - Clear Shades

  • Mfr # VIP05MBSNCLRND3

  • Zoro # G104985590


product price: $357.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
16
Width
13
Lamp Type
Incandescent
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIP05MBSNCLRND3
Zoro #
G104985590
UPC #
37949483557
Country of Origin
China

Dimensions

Height
16
Width
13
Diameter
15.75
Cord Length
96"

Details

Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Cylinder
Shade Color Family
Clear
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Watts
60
Series
View
Material
Steel, Glass
Fixture Type
Multi Pendant
Lamp Type - Fixtures
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Bulb Type
Incandescent

Description

Complete your contemporary kitchen, dining area, or foyer with the AFX View 3 Light Linear or Round Pendant. This hanging light fixture features high-quality hand blown glass shades and a 9-foot adjustable cord to fit your specific space. The View Pendant is available in multiple configurations and three different shade colors. | cETLus,Dimmable | 3-Light round, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass in clear or dual glass with color inner. | Medium base socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.