This item is Discontinued.

Afx View 3 Light Round Pendant - Cream Shades VIP05MBSNCRRND3

This item is Discontinued.

Afx

View 3 Light Round Pendant - Cream Shades (Discontinued)

Mfr # VIP05MBSNCRRND3
Zoro # G904985608
UPC # 37949484387
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VIP05MBSNCRRND3
Zoro #
G904985608
UPC #
37949484387
Country of Origin
China

Dimensions

Height
16
Width
13
Diameter
15.75
Cord Length
96"

Details

Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Cylinder
Shade Color Family
Cream
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Series
View
Material
Steel, Glass
Watts
60
Lamp Type - Fixtures
Incandescent
Fixture Type
Multi Pendant
Bulb Type
Incandescent
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No

Description

Complete your contemporary kitchen, dining area, or foyer with the AFX View 3 Light Linear or Round Pendant. This hanging light fixture features high-quality hand blown glass shades and a 9-foot adjustable cord to fit your specific space. The View Pendant is available in multiple configurations and three different shade colors. | cETLus,Dimmable | 3-Light round, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass in clear or dual glass with color inner. | Medium base socket.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.