This item is Discontinued.

Afx View LED Pendant - 3000K - 120V - Satin Nickel - Cream VIP1000L30D1SNCR

This item is Discontinued.

Afx

View LED Pendant - 3000K - 120V - Satin Nickel - Cream (Discontinued)

Mfr # VIP1000L30D1SNCR
Zoro # G2105009
UPC # 37949432005
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VIP1000L30D1SNCR
Zoro #
G2105009
UPC #
37949432005
Country of Origin
United States

Dimensions

Height
16
Width
4
Cord Length
108"

Details

Voltage
120V
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Watts
10
Includes
Light Bulb
Color Temperature
3000K
Bulb Type
LED
Power Source
Hardwired
Lumens
1000
Slope Ceiling Adaptable
Slope Ceiling Capable
Damp/Wet Rating
cETLus,FCC Damp

Description

Frosted glass cylinder inside a clear glass cylinder Suspended with a 9 ft. cord.
Can be ordered individual or with a multi-point canopy
Mounts to a standard junction box (not included).
The outer glass cylinder is 16” tall and 4-5/8” in diameter and the inner glass cylinder is 14” tall and 3-7/8” in diameter. The unit is held into place by three decorative studs. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.