This item is Discontinued.

Afx View LED Pendant - 3000K - 120V - Satin Nickel - White VIP1000L30D1SNWH

This item is Discontinued.

Afx

View LED Pendant - 3000K - 120V - Satin Nickel - White (Discontinued)

Mfr # VIP1000L30D1SNWH
Zoro # G2104570
UPC # 37949432012
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VIP1000L30D1SNWH
Zoro #
G2104570
UPC #
37949432012
Country of Origin
United States

Dimensions

Height
16
Width
4
Diameter
4.63
Cord Length
96"

Details

Color
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
11
Shade Material
Glass
Shade Type
Cylinder
Shade Color Family
Clear
Color Temp.
3000K
Included
Yes
Item
Pendant
Finish
Satin Nickel
CRI
90
Material
Steel, Glass
Series
View
Color Temperature
3000K
Includes
Light Bulb
Lamp Quantity
1
Fixture Type
Pendant
Lamp Type - Fixtures
Integrated LED
Fixture Wattage
10W
Lamp Watts
10
Watts
10
Weight
4
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Lumens
1000

Description

Frosted glass cylinder inside a clear glass cylinder Suspended with a 9 ft. cord.
Can be ordered individual or with a multi-point canopy
Mounts to a standard junction box (not included).
The outer glass cylinder is 16” tall and 4-5/8” in diameter and the inner glass cylinder is 14” tall and 3-7/8” in diameter. The unit is held into place by three decorative studs. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.