This item is Discontinued.

Afx View Pendant - Satin Nickel - Cream VIP05MBSNCR

This item is Discontinued.

Afx

View Pendant - Satin Nickel - Cream (Discontinued)

Mfr # VIP05MBSNCR
Zoro # G2500474
UPC # 37949471165
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VIP05MBSNCR
Zoro #
G2500474
UPC #
37949471165
Country of Origin
United States

Dimensions

Height
16
Width
4
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Watts
60
Fixture Type
Pendant
Power Source
Hardwired
Damp/Wet Rating
cULs Damp
Bulb Type
Incandescent
Slope Ceiling Adaptable
Slope Ceiling Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.