Zoro Homepage

Vista 1-Light Pendant, Clear Glass Shade, Black Finish

  • Mfr # VSAP05MBBK

  • Zoro # G614704216


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.7 in
Width
4.7 in
Voltage
120V
Material
Steel/Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSAP05MBBK
Zoro #
G614704216
UPC #
037949506621
Country of Origin
Viet Nam

Dimensions

Height
4.7 in
Width
4.7 in

Details

Color
Black
Voltage
120V
Item
Pendant
Material
Steel/Glass
Includes
1 x Pendant
System Type
Hardwired
Sloped Ceiling Compatible
Yes
Light Bulb Shape
T10
Shape
Cylinder
Fixture Dimmable
Yes
Socket Type
E26

Description

The Vista pendant features a sleek cylinder shape, crafted from sturdy steel and complemented by a clear glass shade. This contemporary design adds a modern touch to any room, making it perfect for illuminating your hallway, foyer, or living room. Enhance your space with a vibrant and inviting ambiance with this stylish pendant.


  • •Made from durable steel and clear glass providing long-lasting elegance
  • •Ideal for illuminating hallways, foyers, living rooms, dining rooms, kitchens, bedrooms, offices, and bathrooms
  • •Modern and contemporary design adds a sophisticated touch to your interior
  • •Designed to be compatible with sloped ceilings
  • •Dimmable fixture allows you to control brightness to create the perfect mood
  • •Medium Base for wide versatility of replaceable bulbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.