
Vista 3-Light Linear Pendant, 60W, Satin Nickel
Mfr # VSAP05MBLBLNR3
Zoro # G316283088
product price: $348.00
/ea
Free Shipping & Returns
Key Features
Watts
60 W
Material
Steel, Glass
Voltage
120V
Width
36 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSAP05MBLBLNR3
Zoro #
G316283088
UPC #
037949508304
Country of Origin
China
Dimensions
Width
36 in
Assembled Depth
5 in
Height
17 in
Details
Watts
60 W
Material
Steel, Glass
Voltage
120V
Color
Satin Nickel
Lamp Type
Incandescent
Finish
Satin Nickel
Hanging Type
Cord
System Type
Hardwired
Light Fixture Shape
Cylinder
Description
The Vista pendant is a stunning 3-light linear pendant that is perfect for adding a modern touch to your dining area or kitchen island. Its sleek design, featuring cylindrical glass shades, creates a clean, contemporary look while providing ample illumination. Ideal for hanging above dining tables or kitchen islands, this pendant enhances both the style and functionality of your space, making it a standout piece in any transitional home.
- Crafted from durable steel and glass
- The sleek 3-light linear design with cylindrical glass shades adds a modern, sophisticated touch to any dining area or kitchen island.
- Compatible with sloped ceilings
- Features a sleek linear pendant design
- Adjustable hanging height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.