Zoro Homepage

Vista 3-Light Round Pendant, 60W, Black

  • Mfr # VSAP05MBBKRND3

  • Zoro # G916283112


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Material
Steel, Glass
Lamp Type
Incandescent
Voltage
120V
Width
18 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSAP05MBBKRND3
Zoro #
G916283112
UPC #
037949508328
Country of Origin
China

Dimensions

Width
18 in
Height
17 in

Details

Material
Steel, Glass
Lamp Type
Incandescent
Finish
Black
Voltage
120V
Watts
60 W
Color
Black
Hanging Type
Cord
System Type
Hardwired
Light Fixture Shape
Cylinder

Description

The Vista pendant from AFX features a sleek design with three lights, offering versatile lighting options that make it a great addition to your bedroom or living room. Its steel and glass construction delivers a transitional style, perfect for adding a touch of modern flair to any space. Whether you're illuminating a cozy corner or providing ambient light, the three-light configuration ensures a well-lit, stylish atmosphere.


  • Steel and glass construction
  • Suspended from durable cord
  • Cylinder light fixture shape
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.