Zoro Homepage

Vista 3-Light Round Pendant, 60W, Light Brass

  • Mfr # VSAP05MBLBRND3

  • Zoro # G516283147


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Watts
60 W
Color
Light Antique Brass
Width
18 in
Height
17 in
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSAP05MBLBRND3
Zoro #
G516283147
UPC #
037949508335
Country of Origin
China

Dimensions

Width
18 in
Height
17 in

Details

Watts
60 W
Color
Light Antique Brass
Material
Steel, Glass
Finish
Light Antique Brass
Lamp Type
Incandescent
Voltage
120V
Light Fixture Shape
Cylinder
System Type
Hardwired
Hanging Type
Cord

Description

The Vista pendant from AFX features a sleek design with three lights, offering versatile lighting options that make it a great addition to your bedroom or living room. Its steel and glass construction delivers a transitional style, perfect for adding a touch of modern flair to any space. Whether you're illuminating a cozy corner or providing ambient light, the three-light configuration ensures a well-lit, stylish atmosphere.


  • Steel and glass construction
  • Suspended from durable cord
  • Cylinder light fixture shape
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.