
Vista 3-Light Round Pendant, 60W, Satin Nickel
Mfr # VSAP05MBSNRND3
Zoro # G816283120
product price: $348.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color
Satin Nickel
Height
17 in
Lamp Type
Incandescent
Material
Steel, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VSAP05MBSNRND3
Zoro #
G816283120
UPC #
037949508342
Country of Origin
China
Dimensions
Height
17 in
Width
18 in
Details
Voltage
120V
Finish
Satin Nickel
Color
Satin Nickel
Lamp Type
Incandescent
Material
Steel, Glass
Watts
60 W
Light Fixture Shape
Cylinder
System Type
Hardwired
Hanging Type
Cord
Description
The Vista pendant from AFX features a sleek design with three lights, offering versatile lighting options that make it a great addition to your bedroom or living room. Its steel and glass construction delivers a transitional style, perfect for adding a touch of modern flair to any space. Whether you're illuminating a cozy corner or providing ambient light, the three-light configuration ensures a well-lit, stylish atmosphere.
- Steel and glass construction
- Suspended from durable cord
- Cylinder light fixture shape
- Adjustable hanging height
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.