
Wadsworth 48in Fluorescent Overbed - White
Mfr # WADB232WH
Zoro # G222652886
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
Replaceable Bulb
Style
Transitional, Modern, Contemporary
Width
48.5 in
Voltage
120 V
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WADB232WH
Zoro #
G222652886
UPC #
037949512295
Country of Origin
China
Dimensions
Width
48.5 in
Length
5.5 in
Height
4.5 in
Details
Bulb Type
Replaceable Bulb
Style
Transitional, Modern, Contemporary
Voltage
120 V
Damp/Wet Rating
Damp
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Standards
cETLus Listed
Assembly
Partial Assembly
Color
White
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Housing Material
Steel, Acrylic
Item
Overbed Light
Power Source
Hardwired
Description
Enhance your living room or bedroom with the Wadsworth overbed, a stylish fusion of steel and acrylic. This contemporary piece offers a sophisticated yet functional addition to your room, perfect for transitional and modern spaces. Designed for flexibility, the Wadsworth seamlessly fits into your lifestyle, ensuring a well-lit and inviting atmosphere.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.