Zoro Homepage

Watson 10in LED Outdoor Sconce, Black

  • Mfr # WTNW0810LAJUDBK

  • Zoro # G014802505


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Includes
1 x Outdoor
Voltage
120-277V
Width
8 in
Height
9.5 in
Lumens
960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTNW0810LAJUDBK
Zoro #
G014802505
UPC #
037949507475
Country of Origin
China

Dimensions

Width
8 in
Height
9.5 in

Details

Includes
1 x Outdoor
Voltage
120-277V
Lumens
960
Finish
Black
Glass Color
Black
Housing Material
Aluminum, Acrylic
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Rated Life
50,000 hrs.
System Type
Hardwire
Shade Material
Acrylic
Shade Color
Frosted
Assembly Required
Partial Assembly
Shape
Rectangle/square
Title 24
Yes
Orientation
Vertical

Description

The Watson Outdoor wall sconce is a contemporary masterpiece, complementing your home design while offering effective outdoor illumination. Sculpted with high-quality Aluminum and Acrylic, the Watson illuminates your patio with a soft, welcoming glow from its LED lighting. Classy and stylish, it's perfect to uplift the ambiance of your outdoor settings, be it a welcoming entrance or an outdoor lounge area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.